Cable End Double Medium 2 x 0.75mm Blue

Order Code: ZT4980017S

Qty of 100 for
£101.00 Inc VAT (20%)
£1.01 each
£144.0029.5% off
QuantityPriceDiscount
1 - 9999£1.010%
10000 - 19999£0.974%
20000 +£0.938%

This product must be ordered in multiples of 100

Description

Schneider Electric CABLE END DOUBLE MEDIUM 2X0.75MM BLUE Rail Mounted Terminals & Accessories AZ5DE007

Specifications for Cable End Double Medium 2 x 0.75mm Blue
  • Material
    Copper
  • Colour
    Blue
  • Sleeve Length
    8mm
  • Nominal Cross Section
    0.75
    0.75
  • AWG Size
    20
  • Construction Type
    Twin cable end sleeve
  • Material Insulation
    Polyamide (PA)
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome