Cable End Double Medium 2 x 1.5mm Black

Order Code: ZT4979964S

Qty of 100 for
£101.00 Inc VAT (20%)
£1.01 each
£144.0029.5% off
QuantityPriceDiscount
1 - 9999£1.010%
10000 - 19999£0.974%
20000 +£0.938%

This product must be ordered in multiples of 100

Description

Schneider Electric CABLE END DOUBLE MEDIUM 2X1.5MM BLACK Rail Mounted Terminals & Accessories AZ5DE015

Specifications for Cable End Double Medium 2 x 1.5mm Black
  • Colour
    Black
  • Material
    Copper
  • Sleeve Length
    8mm
  • Nominal Cross Section
    1
    1
  • Surface Protection
    Tinned
  • Construction Type
    Twin cable end sleeve
  • AWG Size
    16
  • Material Insulation
    Polyamide (PA)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome