Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Cable End Double Medium 2 x 1mm Red
By Schneider Electric
Order Code:
ZT4979960S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/cable-end-double-medium-2-x-1mm-red/p/ZT4979960S
Add to quotation
View all DIN Rails
Description
Schneider Electric CABLE END DOUBLE MEDIUM 2X1MM RED Rail Mounted Terminals & Accessories AZ5DE010
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable End Double Medium 2 x 1mm Red
Colour
Red
Material
Copper
AWG Size
18
Sleeve Length
8mm
Surface Protection
Tinned
Construction Type
Twin cable end sleeve
Nominal Cross Section
1
1
Material Insulation
Polyamide (PA)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome