Cable End Double Medium 2 x 2.5mm Grey

Order Code: ZT4979923S

Qty of 250 for
£322.50 Inc VAT (20%)
£1.29 each
£422.5023.5% off

This product must be ordered in multiples of 250

Description

Schneider Electric CABLE END DOUBLE MEDIUM 2X2.5MM GREY Rail Mounted Terminals & Accessories AZ5DE025

Specifications for Cable End Double Medium 2 x 2.5mm Grey
  • Colour
    Grey
  • Material
    Copper
  • AWG Size
    14
  • Nominal Cross Section
    1
    1
  • Surface Protection
    Tinned
  • Construction Type
    Twin cable end sleeve
  • Sleeve Length
    10mm
  • Material Insulation
    Polyamide (PA)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome