Cable End Insulated Single Long 35mm Red

Order Code: ZT4980514S

Qty of 20 for
£53.80 Inc VAT (20%)
£2.69 each
£59.8010% off

This product must be ordered in multiples of 20

Description

Schneider Electric CABLE END INSULATED SINGLE LONG 35MM RED Rail Mounted Terminals & Accessories DZ5CA353

Specifications for Cable End Insulated Single Long 35mm Red
  • Material
    Copper
  • Colour
    Red
  • Surface Protection
    Tinned
  • Sleeve Length
    25mm
  • AWG Size
    2
  • Nominal Cross Section
    35
    35
  • Construction Type
    Standard
  • Material Insulation
    Polyamide (PA)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome