Cable End Insulated Single Medium AWG14 2.5mm Grey - DZ5CEB025

Order Code: ZT4980817S

Qty of 500 for
£595.00 Inc VAT (20%)
£1.19 each
£760.0021.5% off

This product must be ordered in multiples of 500

Description

Schneider Electric CABLE END INSULATED SINGLE MEDIUM AWG14 2.5MM GREY Rail Mounted Terminals & Accessories DZ5CEB025

Specifications for Cable End Insulated Single Medium AWG14 2.5mm Grey - DZ5CEB025
  • Colour
    Grey
  • Material
    Copper
  • Sleeve Length
    8mm
  • Material Insulation
    Polyamide (PA)
  • Construction Type
    Standard
  • AWG Size
    14
  • Nominal Cross Section
    2.5
    2.5
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome