Cable End Insulated Single Medium AWG16 1.5mm Black - DZ5CEB015

Order Code: ZT4980720S

Qty of 500 for
£760.00 Inc VAT (20%)
£1.52 each

This product must be ordered in multiples of 500

Description

Schneider Electric CABLE END INSULATED SINGLE MEDIUM AWG16 1.5MM BLACK Rail Mounted Terminals & Accessories DZ5CEB015

Specifications for Cable End Insulated Single Medium AWG16 1.5mm Black - DZ5CEB015
  • Material
    Copper
  • Colour
    Black
  • Nominal Cross Section
    1.5
    1.5
  • Surface Protection
    Tinned
  • Construction Type
    Standard
  • Material Insulation
    Polyamide (PA)
  • AWG Size
    16
  • Sleeve Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome