Cable End Insulated Single Medium AWG18 1mm Red - DZ5CEB010

Order Code: ZT4980786S

Qty of 500 for
£545.00 Inc VAT (20%)
£1.09 each
£745.0026.5% off

This product must be ordered in multiples of 500

Description

Schneider Electric CABLE END INSULATED SINGLE MEDIUM AWG18 1MM RED Rail Mounted Terminals & Accessories DZ5CEB010

Specifications for Cable End Insulated Single Medium AWG18 1mm Red - DZ5CEB010
  • Colour
    Red
  • Material
    Copper
  • Nominal Cross Section
    1
    1
  • AWG Size
    18
  • Surface Protection
    Tinned
  • Construction Type
    Standard
  • Material Insulation
    Polyamide (PA)
  • Sleeve Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome