Cable End Insulated Single Medium AWG20 0.75mm Blue - DZ5CEB007

Order Code: ZT4980563S

Qty of 500 for
£545.00 Inc VAT (20%)
£1.09 each
£760.0028% off

This product must be ordered in multiples of 500

Description

Schneider Electric CABLE END INSULATED SINGLE MEDIUM AWG20 0.75MM BLUE Rail Mounted Terminals & Accessories DZ5CEB007

Specifications for Cable End Insulated Single Medium AWG20 0.75mm Blue - DZ5CEB007
  • Colour
    Blue
  • Material
    Copper
  • Sleeve Length
    8mm
  • Nominal Cross Section
    0.75
    0.75
  • AWG Size
    20
  • Material Insulation
    Polyamide (PA)
  • Construction Type
    Standard
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome