Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Cable End Single Medium 0.5mm White
By Schneider Electric
Order Code:
ZT4980044S
Qty of 100 for
£104.00
Inc VAT (20%)
£1.04 each
£122.00
14.5% off
Quantity
Price
Discount
1 - 9999
£1.04
0%
10000 - 19999
£1.00
4%
20000 +
£0.96
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/cable-end-single-medium-0-5mm-white/p/ZT4980044S
Add to quotation
View all DIN Rails
Description
Schneider Electric CABLE END SINGLE MEDIUM 0.5MM WHITE Rail Mounted Terminals & Accessories AZ5CE005
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable End Single Medium 0.5mm White
Colour
White
Material
Copper
Nominal Cross Section
0.5
0.5
Surface Protection
Tinned
Sleeve Length
8mm
AWG Size
22
Construction Type
Standard
Material Insulation
Polyamide (PA)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome