Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Enclosure 4 Module DIN Rail White Steel - VML004
By Hager
Order Code:
ZT5049455S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/enclosure-4-module-din-rail-white-steel-vml004/p/ZT5049455S
Add to quotation
View all DIN Rails
Description
Hager ENCLOSURE 4 MODULE DIN RAIL WHITE STEEL DIN Rail Enclosures VML004
Specifications
Specifications for Enclosure 4 Module DIN Rail White Steel - VML004
Height
245mm
Colour
White
Depth
98.2mm
Width
154mm
Number of rows
1
Housing Material
Steel
IP Rating
IP2XC
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome