Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Enclosure 8 Module DIN Rail White Steel - VML008
By Hager
Order Code:
ZT5049280S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/enclosure-8-module-din-rail-white-steel-vml008/p/ZT5049280S
Add to quotation
View all DIN Rails
Description
Hager ENCLOSURE 8 MODULE DIN RAIL WHITE STEEL DIN Rail Enclosures VML008
Specifications
Specifications for Enclosure 8 Module DIN Rail White Steel - VML008
Number of rows
1
Depth
98.2mm
Width
225mm
Colour
White
Height
245mm
Housing Material
Steel
Mounting Method
Surface mounted
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome