Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Feed Unit Centre and terminals 400A
By Schneider Electric
Order Code:
ZT4996598S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/feed-unit-centre-and-terminals-400a/p/ZT4996598S
Add to quotation
View all DIN Rails
Description
Schneider Electric FEED UNIT CENTRE&TERMINALS 400A Canalis KS KSA400ABT4
Specifications
Specifications for Feed Unit Centre and terminals 400A
Length
688mm
Width
213.5mm
Height
498mm
RAL Number
9001
Number of Poles
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome