Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Feed Unit End Right and terminals 630A
By Schneider Electric
Order Code:
ZT4996768S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/feed-unit-end-right-and-terminals-630a/p/ZT4996768S
Add to quotation
View all DIN Rails
Description
Schneider Electric FEED UNIT END RIGHT&TERMINALS 630A Canalis KS KSA630ABD4
Specifications
Specifications for Feed Unit End Right and terminals 630A
Width
288mm
Length
753mm
Height
500mm
Number of Poles
5
RAL Number
9001
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome