Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Marker Brown - AR1MC011 - 2500155546
By Schneider Electric
Order Code:
ZT4985101S
Qty of 200 for
£278.00
Inc VAT (20%)
£1.39 each
£288.00
3% off
Quantity
Price
Discount
1 - 39999
£1.39
0%
40000 +
£1.33
4.5%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
278.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/marker-brown-ar1mc011-2500155546/p/ZT4985101S
Add to quotation
View all DIN Rails
Description
Schneider Electric MARKER BROWN Rail Mounted Terminals & Accessories AR1MC011
Tags:
#BulkDiscount
Specifications
Specifications for Marker Brown - AR1MC011 - 2500155546
Material
Plastic
Type
Medium-walled
Length
4.5mm
Width
8.3mm
Colour
Brown
Mounting Method
Clamping
Model
Card shape
Imprint
Numbers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome