Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Marker Green - AR1MC015 - 2500155616
By Schneider Electric
Order Code:
ZT4985264S
Qty of 200 for
£202.00
Inc VAT (20%)
£1.01 each
£288.00
29.5% off
Quantity
Price
Discount
1 - 39999
£1.01
0%
40000 +
£0.97
4%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
202.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/marker-green-ar1mc015-2500155616/p/ZT4985264S
Add to quotation
View all DIN Rails
Description
Schneider Electric MARKER GREEN Rail Mounted Terminals & Accessories AR1MC015
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Marker Green - AR1MC015 - 2500155616
Colour
Green
Type
Medium-walled
Material
Plastic
Imprint
Numbers
Model
Card shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome