Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Marker Orange - AR1MC013 - 2500155614
By Schneider Electric
Order Code:
ZT4985267S
Qty of 200 for
£202.00
Inc VAT (20%)
£1.01 each
£288.00
29.5% off
Quantity
Price
Discount
1 - 39999
£1.01
0%
40000 +
£0.97
4%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
202.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/marker-orange-ar1mc013-2500155614/p/ZT4985267S
Add to quotation
View all DIN Rails
Description
Schneider Electric MARKER ORANGE Rail Mounted Terminals & Accessories AR1MC013
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Marker Orange - AR1MC013 - 2500155614
Width
19mm
Length
4.5mm
Material
Plastic
Type
Medium-walled
Colour
Orange
Mounting Method
Clamping
Imprint
Numbers
Model
Card shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome