Marker Violet - 2500155626

Order Code: ZT4985381S

Qty of 200 for
£202.00 Inc VAT (20%)
£1.01 each
£288.0029.5% off
QuantityPriceDiscount
1 - 39999£1.010%
40000 +£0.974%

This product must be ordered in multiples of 200

Description

Schneider Electric MARKER VIOLET Rail Mounted Terminals & Accessories AR1MC017

Specifications for Marker Violet - 2500155626
  • Colour
    Purple/violet
  • Material
    Plastic
  • Type
    Medium-walled
  • Mounting Method
    Clamping
  • Model
    Card shape
  • Imprint
    Numbers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome