Tap-off Tp+n for Circuit Breakers IP54 160A

Order Code: ZT4998974S

£899.99 Inc VAT (20%)


Description

Schneider Electric TAP-OFF TP+N FOR CIRCUIT BREAKERS IP54 160A Canalis KS KSB160DC5

Specifications for Tap-off Tp+n for Circuit Breakers IP54 160A
  • Colour
    White
  • Length
    482mm
  • Height
    342mm
  • Width
    246mm
  • RAL Number
    9001
  • IP Rating
    IP55
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome