Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tap-off Tp+pen Isolator 100A for NF 22 x 58 Fuse IP55
By Schneider Electric
Order Code:
ZT4997559S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tap-off-tp%2Bpen-isolator-100a-for-nf-22-x-58-fuse-ip55/p/ZT4997559S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAP-OFF TP+PEN ISOLATOR 100A FOR NF 22X58 FUSE IP55 Canalis KS KSB100SF5
Specifications
Specifications for Tap-off Tp+pen Isolator 100A for NF 22 x 58 Fuse IP55
Width
128mm
Colour
White
Height
220mm
Length
444mm
RAL Number
9001
IP Rating
IP55
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome