Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tap-off Tp and n+pe Isolator 100A for NF 22 x 58 Fuse IP55
By Schneider Electric
Order Code:
ZT4997650S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tap-off-tp-and-n%2Bpe-isolator-100a-for-nf-22-x-58-fuse-ip55/p/ZT4997650S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAP-OFF TP&N+PE ISOLATOR 100A FOR NF 22X58 FUSE IP55 Canalis KS KSB100SF4
Specifications
Specifications for Tap-off Tp and n+pe Isolator 100A for NF 22 x 58 Fuse IP55
Height
220.0mm
Width
128.0mm
Length
444.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome