Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tap-off Tp and n+pe Isolator 50A for NF 14 x 51 Fuse IP55
By Schneider Electric
Order Code:
ZT4997727S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tap-off-tp-and-n%2Bpe-isolator-50a-for-nf-14-x-51-fuse-ip55/p/ZT4997727S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAP-OFF TP&N+PE ISOLATOR 50A FOR NF 14X51 FUSE IP55 Canalis KS KSB50SF4
Specifications
Specifications for Tap-off Tp and n+pe Isolator 50A for NF 14 x 51 Fuse IP55
Length
356.0mm
Width
103.0mm
Height
202.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome