Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Empty for 2 Power Sockets 32A
By Schneider Electric
Order Code:
ZT4999127S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-empty-for-2-power-sockets-32a/p/ZT4999127S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF EMPTY FOR 2 POWER SOCKETS 32A Canalis KS KSB32CP
Specifications
Specifications for Tapoff Empty for 2 Power Sockets 32A
Length
437.5mm
Height
165mm
Width
108mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome