Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Fusible Single Pole and Neutral +pe 16A
By Schneider Electric
Order Code:
ZT4997216S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-fusible-single-pole-and-neutral-%2Bpe-16a/p/ZT4997216S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF FUSIBLE SINGLE POLE AND NEUTRAL +PE 16A Canalis KN KNB16CF2
Specifications
Specifications for Tapoff Fusible Single Pole and Neutral +pe 16A
Height
172.0mm
Width
72.0mm
Length
50.0mm
RAL Number
9001.0
Number of Poles
1.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome