Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Single Pole and Neutral Miniature Circuit Breaker 16A
By Schneider Electric
Order Code:
ZT4997390S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-single-pole-and-neutral-miniature-circuit-breaker-16a/p/ZT4997390S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF SINGLE POLE AND NEUTRAL MINIATURE CIRCUIT BREAKER 16A Canalis KN KNB16CM2
Specifications
Specifications for Tapoff Single Pole and Neutral Miniature Circuit Breaker 16A
Length
79mm
Height
172mm
Width
70mm
RAL Number
9001
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome