Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Tp+n Isolator 80/63A and FUSE Carriers IP54
By Schneider Electric
Order Code:
ZT4979168S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-tp%2Bn-isolator-80-63a-and-fuse-carriers-ip54/p/ZT4979168S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF TP+N ISOLATOR 80/63A&FUSE CARRIERS IP54 Canalis KS KSB80SG4
Specifications
Specifications for Tapoff Tp+n Isolator 80/63A and FUSE Carriers IP54
Length
444mm
Height
202mm
Width
128mm
RAL Number
9001
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome