Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Tp+pen 8 Module Isolator IP55 63A
By Schneider Electric
Order Code:
ZT4999441S
£183.99
Inc VAT (20%)
£189.99
3% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
183.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-tp%2Bpen-8-module-isolator-ip55-63a/p/ZT4999441S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF TP+PEN 8 MODULE ISOLATOR IP55 63A Canalis KS KSB63SM58
Specifications
Specifications for Tapoff Tp+pen 8 Module Isolator IP55 63A
Length
444mm
Width
133mm
Height
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome