Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Triple Pole and Neutral+pe 25A - KNB25CF5
By Schneider Electric
Order Code:
ZT4997523S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-triple-pole-and-neutral%2Bpe-25a-knb25cf5/p/ZT4997523S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF TRIPLE POLE AND NEUTRAL+PE 25A Canalis KN KNB25CF5
Specifications
Specifications for Tapoff Triple Pole and Neutral+pe 25A - KNB25CF5
Width
48.8mm
Length
103.0mm
Height
161.0mm
Number of Poles
3.0
RAL Number
9001.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome