Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Tapoff Triple Pole and Neutral+pe for NF 10 x 38 Fuse IP55 32A
By Schneider Electric
Order Code:
ZT4999039S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/tapoff-triple-pole-and-neutral%2Bpe-for-nf-10-x-38-fuse-ip55-32a/p/ZT4999039S
Add to quotation
View all DIN Rails
Description
Schneider Electric TAPOFF TRIPLE POLE AND NEUTRAL+PE FOR NF 10X38 FUSE IP55 32A Canalis KS KSB32CF5
Specifications
Specifications for Tapoff Triple Pole and Neutral+pe for NF 10 x 38 Fuse IP55 32A
Height
175.0mm
Width
153.0mm
Length
135.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome