Tee 400A - 2500235803

Order Code: ZT4996668S

£1,399.99 Inc VAT (20%)


Description

Schneider Electric TEE 400A Canalis KS KSA400DTC40

Specifications for Tee 400A - 2500235803
  • Colour
    White
  • Length
    0.17m
  • RAL Number
    9001
  • Number of Poles
    5
  • Model
    T-box
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome