Term Block Thru 2 Conductor 232A 1000V 8KV 25-95mm Grey

Order Code: ZT5005550S

Qty of 5 for
£184.95 Inc VAT (20%)
£36.99 each

This product must be ordered in multiples of 5

Description

Wago TERM BLOCK THRU 2 CONDUCTOR 232A 1000V 8KV 25-95MM GRY 279 to 285 Series Rail-Mounted Terminal Blocks 285-195

Specifications for Term Block Thru 2 Conductor 232A 1000V 8KV 25-95mm Grey
  • Colour
    Grey
  • No. of Levels
    1
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Operating Temperature
    105 - 105
  • Rated Current
    232A
  • Housing Material
    Thermoplastic
  • Rated voltage
    1000V