Term Block Thru 2 Conductor 232A 1000V 8KV 25-95mm Grn/yel

Order Code: ZT5005549S

Qty of 5 for
£264.95 Inc VAT (20%)
£52.99 each

This product must be ordered in multiples of 5

Description

Wago TERM BLOCK THRU 2 CONDUCTOR 232A 1000V 8KV 25-95MM GRN/YEL 279 to 285 Series Rail-Mounted Terminal Blocks 285-197

Specifications for Term Block Thru 2 Conductor 232A 1000V 8KV 25-95mm Grn/yel
  • No. of Levels
    1
  • Colour
    Green/yellow
  • Operating Temperature
    105 - 105
  • Housing Material
    Thermoplastic
  • Mounting Method
    DIN rail (top hat rail) 35 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome