Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Terminal Earth for 6mm Wire
By Europa
Order Code:
ZT5004545S
Qty of 100 for
£449.00
Inc VAT (20%)
£4.49 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
449.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/terminal-earth-for-6mm-wire/p/ZT5004545S
Add to quotation
View all DIN Rails
Description
Europa TERMINAL EARTH FOR 6MM WIRE Terminals CGT6U
Specifications
Specifications for Terminal Earth for 6mm Wire
Colour
Green/yellow
Rated Current
41A
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome