Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Terminal Rail Earth 10mm2
By Hager
Order Code:
ZT5036354S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/terminal-rail-earth-10mm2/p/ZT5036354S
Add to quotation
View all DIN Rails
Description
Hager TERMINAL RAIL EARTH 10MM2 Rail Mounted Terminals KXA10E
Specifications
Specifications for Terminal Rail Earth 10mm2
Colour
Green/yellow
No. of Levels
1
Mounting Method
DIN rail (top hat rail) 35 mm
Operating Temperature
40 - 120
Housing Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome