Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Terminal Rail Feed-through-neutral 24A 800V
By Hager
Order Code:
ZT5035722S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/terminal-rail-feed-through-neutral-24a-800v/p/ZT5035722S
Add to quotation
View all DIN Rails
Description
Hager TERMINAL RAIL FEED-THROUGH-NEUTRAL 24A 800V Rail Mounted Terminals KXA02NH
Specifications
Specifications for Terminal Rail Feed-through-neutral 24A 800V
No. of Levels
1
Colour
Blue
Operating Temperature
15 - 85
Rated voltage
230V
Rated Current
24A
Housing Material
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome