Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Terminal Rail Feed-through Phase 32A 800V
By Hager
Order Code:
ZT5035529S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/terminal-rail-feed-through-phase-32a-800v/p/ZT5035529S
Add to quotation
View all DIN Rails
Description
Hager TERMINAL RAIL FEED-THROUGH PHASE 32A 800V Rail Mounted Terminals KXA04LH
Specifications
Specifications for Terminal Rail Feed-through Phase 32A 800V
No. of Levels
1
Colour
Grey
Mounting Method
DIN rail (top hat rail) 35 mm
Rated voltage
230V
Rated Current
32A
Operating Temperature
15 - 85
Housing Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome