Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Terminal Rail Feed-through Phase 41A 1000V
By Hager
Order Code:
ZT5036424S
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/terminal-rail-feed-through-phase-41a-1000v/p/ZT5036424S
Add to quotation
View all DIN Rails
Description
Hager TERMINAL RAIL FEED-THROUGH PHASE 41A 1000V Rail Mounted Terminals KXA06LH
Specifications
Specifications for Terminal Rail Feed-through Phase 41A 1000V
Colour
Grey
No. of Levels
1
Operating Temperature
15 - 85
Housing Material
Thermoplastic
Rated voltage
230V
Mounting Method
DIN rail (top hat rail) 35 mm
Rated Current
41A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome