Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Med Power Dist 160A 3M Tp and n+pe IP40 1.0M Tap-offs
By Schneider Electric
Order Code:
ZT4983564S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-med-power-dist-160a-3m-tp-and-n%2Bpe-ip40-1-0m-tap-offs/p/ZT4983564S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRKG MED POWER DIST 160A 3M TP&N+PE IP40 1.0M TAP-OFFS Canalis KS KSA160ED4306
Specifications
Specifications for Trunking Med Power Dist 160A 3M Tp and n+pe IP40 1.0M Tap-offs
Width
54mm
Height
146mm
Length
3000mm
RAL Number
9001
Number of Tap-off Units
6
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome