Trunking Medium Power Dist 250A 3M Tp+n+pe IP40 1.0M Tapoffs

Order Code: ZT4983598S

£549.99 Inc VAT (20%)


Description

Schneider Electric TRUNKING MEDIUM POWER DIST 250A 3M TP+N+PE IP40 1.0M TAPOFFS Canalis KS KSA250ED4306

Specifications for Trunking Medium Power Dist 250A 3M Tp+n+pe IP40 1.0M Tapoffs
  • Height
    146mm
  • Length
    3000mm
  • Width
    54mm
  • Number of Poles
    4
  • RAL Number
    9001
  • Number of Tap-off Units
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome