Trunking Medium Power Distribution 1000A 5M Tp and n+pe IP40

Order Code: ZT4996217S

£4,499.99 Inc VAT (20%)


Description

Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 1000A 5M TP&N+PE IP40 Canalis KS KSA1000ED45010

Specifications for Trunking Medium Power Distribution 1000A 5M Tp and n+pe IP40
  • Width
    113.0mm
  • Height
    146.0mm
  • Length
    5000.0mm
  • RAL Number
    9001.0
  • Number of Tap-off Units
    10.0
  • Number of Poles
    4.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome