Trunking Medium Power Distribution 400A 3M Tp and n+pe IP40 - KSA400ED43012

Order Code: ZT4996774S

£1,199.99 Inc VAT (20%)


Description

Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 400A 3M TP&N+PE IP40 Canalis KS KSA400ED43012

Specifications for Trunking Medium Power Distribution 400A 3M Tp and n+pe IP40 - KSA400ED43012
  • Height
    146.0mm
  • Width
    54.0mm
  • Length
    3000.0mm
  • RAL Number
    9001.0
  • Number of Tap-off Units
    12.0
  • Number of Poles
    4.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome