Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Medium Power Distribution 500A 5M Tp and n+pe IP40 - KSA500ED35010
By Schneider Electric
Order Code:
ZT4996660S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-medium-power-distribution-500a-5m-tp-and-n%2Bpe-ip40-ksa500ed35010/p/ZT4996660S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 500A 5M TP&N+PE IP40 Canalis KS KSA500ED35010
Specifications
Specifications for Trunking Medium Power Distribution 500A 5M Tp and n+pe IP40 - KSA500ED35010
Height
146mm
Length
5000mm
Colour
White
Width
113mm
Number of Poles
3
Number of Tap-off Units
10
RAL Number
9001
Model
Single
IP Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome