Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Medium Power Distribution 630A 2M Tp and n+pe IP40
By Schneider Electric
Order Code:
ZT4996758S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-medium-power-distribution-630a-2m-tp-and-n%2Bpe-ip40/p/ZT4996758S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 630A 2M TP&N+PE IP40 Canalis KS KSA630ED4206
Specifications
Specifications for Trunking Medium Power Distribution 630A 2M Tp and n+pe IP40
Colour
White
Height
146mm
Length
2000mm
Width
113mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome