Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Medium Power Distribution 630A 5M Tp and n+pe IP40 - KSA630ED35010
By Schneider Electric
Order Code:
ZT4997032S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-medium-power-distribution-630a-5m-tp-and-n%2Bpe-ip40-ksa630ed35010/p/ZT4997032S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 630A 5M TP&N+PE IP40 Canalis KS KSA630ED35010
Specifications
Specifications for Trunking Medium Power Distribution 630A 5M Tp and n+pe IP40 - KSA630ED35010
Height
146mm
Colour
White
Width
113mm
Length
5000mm
RAL Number
9001
IP Rating
IP55
Model
Single
Number of Tap-off Units
10
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome