Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Medium Power Distribution 800A 5M Tp and n+pe IP40 - KSA800ED45018
By Schneider Electric
Order Code:
ZT4997146S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-medium-power-distribution-800a-5m-tp-and-n%2Bpe-ip40-ksa800ed45018/p/ZT4997146S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 800A 5M TP&N+PE IP40 Canalis KS KSA800ED45018
Specifications
Specifications for Trunking Medium Power Distribution 800A 5M Tp and n+pe IP40 - KSA800ED45018
Height
146mm
Width
113mm
Length
5000mm
Colour
White
RAL Number
9001
IP Rating
IP55
Number of Tap-off Units
18
Model
Single
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome