Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Power Dist Remote 63A 3M Control BUS Tp and n+pe
By Schneider Electric
Order Code:
ZT4999857S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-power-dist-remote-63a-3m-control-bus-tp-and-n%2Bpe/p/ZT4999857S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRKG POWER DIST REMOTE 63A 3M CNTRL BUS TP&N+PE Canalis KN KNT63ED4303
Specifications
Specifications for Trunking Power Dist Remote 63A 3M Control BUS Tp and n+pe
Length
3000mm
Height
92mm
Colour
White
Width
27.5mm
Number of Poles
5
IP Rating
IP55
Number of Tap-off Units
3
RAL Number
9001
Model
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome