Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Power Distribution Tp+n+pe 160A 3M - KNA160ED4303
By Schneider Electric
Order Code:
ZT4996349S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-power-distribution-tp%2Bn%2Bpe-160a-3m-kna160ed4303/p/ZT4996349S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRUNKING POWER DISTRIBUTION TP+N+PE 160A 3M Canalis KN KNA160ED4303
Specifications
Specifications for Trunking Power Distribution Tp+n+pe 160A 3M - KNA160ED4303
Length
3000mm
Height
92mm
Width
27.5mm
Number of Tap-off Units
3
Number of Poles
4
RAL Number
9001
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome