Trunking Power Distribution Tp and n+pe 160A 2M

Order Code: ZT4996309S

£299.99 Inc VAT (20%)


Description

Schneider Electric TRUNKING POWER DISTRIBUTION TP&N+PE 160A 2M Canalis KN KNA160ED4204

Specifications for Trunking Power Distribution Tp and n+pe 160A 2M
  • Height
    92.0mm
  • Length
    2000.0mm
  • Width
    27.5mm
  • RAL Number
    9001.0
  • Number of Tap-off Units
    4.0
  • Number of Poles
    4.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome