Trunking Power Distribution Tp and n+pe 40A 3M

Order Code: ZT4996427S

£149.99 Inc VAT (20%)


Description

Schneider Electric TRUNKING POWER DISTRIBUTION TP&N+PE 40A 3M Canalis KN KNA40ED4301

Specifications for Trunking Power Distribution Tp and n+pe 40A 3M
  • Width
    27.5mm
  • Colour
    White
  • Height
    92mm
  • Length
    3000mm
  • IP Rating
    IP55
  • Model
    Single
  • Number of Poles
    4
  • Number of Tap-off Units
    1
  • RAL Number
    9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome