Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Consumer Unit 10WAY Flush Switch Disconnector 100A Steel
By Hager
Order Code:
ZT5056319S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/consumer-unit-10way-flush-switch-disconnector-100a-steel/p/ZT5056319S
Add to quotation
View all Disconnect Switches
Description
Hager CONSUMER UNIT 10WAY FLUSH SWITCH DISCONNECTOR 100A STEEL Switch Disconnector Incomer VMLF110
Specifications
Specifications for Consumer Unit 10WAY Flush Switch Disconnector 100A Steel
Width
335mm
Depth
72mm
Height
282mm
Housing Material
Steel
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome